Hexagon socket key set

Article no.: 6347430
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Schraubendreher

Identification numbers & Classifications

Article number 6347430
EAN / GTIN 4010886634745
Manufacturer number 6347430

Description

Description:

  • GEDORE vanadium steel 61CrSiV5, zinc-plated
  • Chrome-vanadium steel, zinc-plated
  • Chrome vanadium steel 61CrSiV5, galvanised

Feature:

  • Roll protection: no
  • antimagnetic: no
  • Low spark version: no
  • Colour coding: no
  • Blade shape: Hexagonal
  • Handle available: no
  • Contents (number of pieces): 1 pcs.
  • Rotatable cap: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart