Hexagon socket key

Article no.: 6340420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 6340420
EAN / GTIN 4010886634042
Manufacturer number 6340420
L-Number L60160 3946

Description

Description:

  • GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm
  • Vanadium steel 61CrSiV5, galvanised

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length 2: 20,5 mm
  • Blade length: 58,5 mm
  • Blade shape: Hexagonal
  • Cap rotatable: no
  • Design low spark: no
  • Handle available: no
  • Impact cap: no
  • Material: 61CrSiV5
  • REACH registration available: no
  • Surface: galvanised
  • Total height [mm]: 3 mm
  • Total length [mm]: 59 mm
  • Total width [mm]: 21 mm
  • Unit-tested: no
  • VDE certified: no
  • Width across flats [mm]: 2,5

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart