Impact socket set 19 – 36 Outside 12-point traction profile, Inside hexagon profile, Internal serration profile XZN Square, hollow 12.5 mm (1/2 inch)

Article no.: 163-570/24
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 163-570/24
EAN / GTIN 4000896233441
Manufacturer number 163-570/24
L-Number L60140 4918

Description

Description:

  • HAZET Safety-Insert-System (SIS)
For HAZET Tool trolley Assistent with drawer depth of 398 mm:
173 ∙ 179 ∙ 179N ∙ 179NX ∙ 179W ∙ 179NW ∙ 179BIG-1 ∙ 179XL ∙ 179NXL ∙ 179XXL ∙ 179NXXL ∙ 179AXXL ∙ 179TXXL ∙ 180
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside 12-point traction profile, Inside hexagon profile, Internal serration profile XZN
  • Wrench size: ∙ 19 – 36
  • Dimensions / length: 392 mm x 172 mm
  • For impact operation
  • Order system size: 1/3+ (172 x 392 mm)
HAZET Safety-Insert-System (SIS)
  • Perfect order system - all tools are snugly embedded
  • Fast, integrated completeness check – missing tools are noticed immediately
  • Unlimited combination options
  • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

    For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
  • Number of tools: 24

Supplied with:

Impact socket ∙ 12-point 900SZ6-19 ∙ 900SZ6-21 ∙ 900SZ6-22 ∙ 900SZ6-24 ∙ 900SZ6-27 ∙ 900SZ6-30 ∙ 900SZ6-32 ∙ 900SZ6-36
Impact screwdriver socket 985S-14 ∙ 985S-17 ∙ 985S-19 ∙ 985S-14LG ∙ 985S-17LG ∙ 985S-19LG
Impact screwdriver socket 990S-14 ∙ 990S-16 ∙ 990S-18 ∙ 990S-14LG ∙ 990S-16LG ∙ 990S-18LG

Adapter reducer 1007S-7/4
Impact adapter 1003S-1 1003S-07
O-ring 1000S-G1736
Connecting pin 1000S-H1736

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart