Set of 1/4″ Extension wrench, 6-point sockets and R.161B

Article no.: AXS.SJ1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number AXS.SJ1
EAN / GTIN 3662424148804
Manufacturer number AXS.SJ1
L-Number L60130 10640

Description

Description:

  • To relocate the dressing process. The user has more space to move the reversing ratchet.
  • Asymmetrical concept for more speed and force. (Ratio 13:8 ≈ 1.6)
  • Time saving: the operator can reach bolts and nuts in tight places
  • AXS extension spanners can be used with manual or (pneumatic or electric) powered ratchets

Feature:

  • L[mm]: 329
  • H[mm]: 59
  • [kg]: 2.46

Supplied with:

  • AXS.S extension - 1/4″ reversible ratchet R.161B - 10x 1/4″ sockets 5.5-14mm - universal joint - 2x extension - bits: 5x HEX 3-7
  • 3x PH 1-3
  • 4x TT 15-30

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart