Hook wrench with lug, 155-165 mm

Article no.: 6335500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 6335500
EAN / GTIN 4010886633557
Manufacturer number 6335500
L-Number L60160 3166

Description

Description:

  • For slotted round nuts according to DIN 981
  • GEDORE vanadium steel 31CrV3, manganese-phosphated
  • Vanadium steel 31CrV3, manganese-phosphated

Feature:

  • 1000 V insulated: no
  • Head width 1 [mm]: 12,3 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Spigot width/Ø: 6,0 mm
  • Surface: manganese-phosphated
  • Total height [mm]: 13 mm
  • Total length [mm]: 380 mm
  • Total width [mm]: 100 mm
  • Trunnion height: 5,0 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 155-165

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart