967 SPKXL TORX® L-key Multicolour, long, TX 27 x 172 mm

Article no.: 05024487001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05024487001
EAN / GTIN 4013288194336
Manufacturer number 05024487001
L-Number L60020 4692

Description

Description:

  • Wera L-key with hose sleeve to protect the fingers, ergonomic and comfortable hold even at low temperatures.
  • The ball on the long arm allows safe working on TORX® screws even in difficult installation positions.
  • The BlackLaser surface treatment makes for excellent surface protection, even from corrosion, and for long durability.
  • Lasered and therefore abrasion-proof size marking on the L-key for quick access.

Advantage:

  • L-keys for recessed TORX® screws
  • TORX® ballpoint on the long arm
  • With Take it easy tool finder: colour coding by size
  • Colour coded, easy-to-grip plastic sleeve, even at low temperatures
  • BlackLaser for high corrosion protection and long service life

Supplied with:

  • 967 SPKXL TORX® L-key Multicolour, long, TX 27 x 172 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart