Manual bit connector hexagonal 1/4″ Outer-4kant 1/4″ L.25mm

Article no.: 31160000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 31160000
EAN / GTIN 4018754331901
Manufacturer number 31160000
L-Number L60010 7470

Description

Description:

  • Used to connect sockets and operating tools
  • For manually operated socket wrenches with internal square 6.3 (1/4″)
  • External square DIN 3120/ISO 1174-1
  • Allen drive DIN 3126/ISO 1173
  • Square with spring-loaded ball
  • Surface steel gray, oiled

Feature:

  • External hex [inch): 1/4
  • External hexagon drive: C 6,3
  • External square [inch]: 1/4 ″
  • Height mm (h): 8 mm
  • Length [mm): 25 mm
  • Outer square [inch]: A 6,3 mm
  • Weight: 10 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart