{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Article number | 2300SH-1 | |
EAN / GTIN | 4000896246588 | |
Manufacturer number | 2300SH-1 | |
L-Number | L60140 5752 |
Bit holder 810BMK
Socket ∙ hexagon 850-5.5 ∙ 850-7 ∙ 850-8 ∙ 850-10 ∙ 850-12 ∙ 850-13
Reversible ratchet ∙ solid steel ∙ for bits 863MB
Bit 2204N-3 ∙ 2204N-4 ∙ 2204N-5 ∙ 2204N-6 ∙ 2204N-8 ∙ 2204NSLG-3 ∙ 2204NSLG-4 ∙ 2204NSLG-5 ∙ 2204NSLG-6
Bit 2208N-6 ∙ 2208NSLG-8
Bit 2215N-PH1 ∙ 2215N-PH2 ∙ 2215N-PH3 ∙ 2215NSLG-PH2
Bit 2216N-PZ1 ∙ 2216N-PZ2 ∙ 2216N-PZ3 ∙ 2216NSLG-PZ1 ∙ 2216NSLG-PZ2
Bit 2223N-T10 ∙ 2223N-T15 ∙ 2223N-T20 ∙ 2223N-T25 ∙ 2223N-T30 ∙ 2223N-T40 ∙ 2223NSLG-T20 ∙ 2223NSLG-T25 ∙ 2223NSLG-T30
Adapter 2239N-6
Adapter 2304N