Kraftform Kompakt 27 XL SHK 1, 7 pieces

Article no.: 05136075001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 05136075001
EAN / GTIN 4013288228994
Manufacturer number 05136075001

Description

Description:

  • 7-piece bit set; particularly suitable for applications in plumbing, heating and air conditioning.
  • Bitholding screwdriver with 300 mm long blade and very slim, lockable bit mounting to reach areas which are difficult to access.
  • Thanks to the particularly slim design, even screws in very tight installation spaces can be operated.
  • Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving.
  • Magazine integrated in the handle for bit storage.
  • 6 tough, 25 mm long bits (Phillips-head Phillips, TORX® and hexagonal socket).
  • This set replaces a 6-piece screwdriver set and reduces the necessary equipment to a minimum.
  • With hexagon anti-roll protection against rolling away.

Advantage:

  • Particularly suitable for applications in plumbing, heating and air conditioning
  • 300 mm long rigid blade
  • Bit holder with very slim design for work in confined spaces
  • Secure bit holding feature due to locking mechanism. With strong permanent magnet.
  • Compact stainless steel holder for bits with 1/4″- external hexagon drive as per DIN 3126, ISO 1173 Form C 6.3 and E 6,3

Supplied with:

  • Kraftform Kompakt 27 XL SHK 1, 7 pieces; 1x 851/1 Z bits: PH 2 x 25 mm; 3x 867/1 TORX® bits: TX 15x25 mm, TX 20x25 mm, TX 25x25 mm; 2x 840/1 Z bits: 5x25 mm, 6x25 mm; 1x : 1/4″ x 300 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart