Positioning Tweezers ESD 120 mm

Article no.: 92 16 01 ESD
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 92 16 01 ESD
EAN / GTIN 4003773086949
Manufacturer number 92 16 01 ESD
L-Number L70010 2203

Description

Description:

  • Makes it easy to hold, insert and pull even the smallest elongated components
  • With gripping surfaces in dimensionally adapted designs, for example for firmly and securely positioning or pulling sensitive rounded or cuboid components
  • For through-hole technology (THT) and pin-in-hole technology (PIH)
  • Antimagnetic to avoid electromagnetic damage
  • ESD version only: this allows to compansate in a controlled manner the differences in potential between the operator and electronic components
  • ESD versions only: with a tested black epoxy resin coating with a surface resistance between 10^4 and 10^9 ohms

Feature:

  • Surface: matt finish
  • Tips width (A): 1.5mm
  • Tips width (B): 3.8mm
  • Corrosion-resistant: yes
  • Acid resistance: very good
  • ESD-tested: yes
  • VDE tested: no
  • Sectors: electronics
  • Magnetic: non-magnetisable (80%)
  • Behaviour: electrically dissipative
  • matt finish

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart