VDE Tool set 4 pcs

Article no.: 3100340
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 3100340
EAN / GTIN 4010886952788
Manufacturer number 3100340

Description

Description:

  • Practical set composition
  • VDE 8314-160 H insulated side cutter with slim head (160 mm )
  • VDE 8131-AB insulated, angled multiple pliers for cutting, stripping, crimping and holding (200mm)
  • VDE 2172 insulated slim drive screwdriver for slotted screws 3.5 mm
  • VDE 2162 PH 1 insulated VDE-Screwdriver SLIM

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Storage: loose
  • Total length [mm]: 120 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart