Set of pliers & side-cutters, polished, dip-coated 3pcs

Article no.: 87800050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 87800050
EAN / GTIN 4005887010414
Manufacturer number 87800050
L-Number L60010 7771

Description

Description:

  • Common equipment for universal application in industry, craft,
    workshop and household
CONTENT 3-piece Assortment in high-quality fabric bag
1x 966166 water pump pliers, 250 mm, chrome-plated
1x 545610 combination pliers, 180 mm
1x 587615 side cutters, 160 mm;
  • Polished, ergonomic handles with multi-component sleeves

Feature:

  • Number of tools: 3
  • Content: 1x 966166 Water pump pliers, 250 mm, chrome-plated1x 545610 Combination pliers, 180 mm1x 587615 Side cutters, 160 mm
  • Length [mm): 270 mm
  • Weight: 810 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart