Waterpump plier Jaw-W.34mm L.245mm Head Chrome-plated

Article no.: 65515240
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 65515240
EAN / GTIN 4018754106394
Manufacturer number 65515240
L-Number L60010 676

Description

Description:

  • DIN ISO 8976 (No. 207 c)
  • With a push-through joint and recess
  • multi-adjustable
  • Protection against trapping fingers
  • Chromium vanadium

Feature:

  • Max. jaw opening (mm): 34 mm
  • Opening width adjustment: 7x
  • Head: chrome-plated
  • Handles: multi-component handles with soft zones
  • Length [mm): 245 mm
  • Weight: 330 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart