Universal pliers

Article no.: 3462633
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3462633
EAN / GTIN 4010886975848
Manufacturer number 3462633

Description

Description:

Acc. to DIN ISO 8976 Form C
With box joint and clamping protection
Fine adjustment by push button
No. 142 7 = 17-way adjustable
No. 142 10 = 15-way adjustable
No. 142 12 = 17-way adjustable
Push-button one-hand adjustment with large actuating surface
Narrow pliers head for hard-to-reach places
Long pliers jaws
Offset gripping surfaces, self-clamping on nuts and tubes
GEDORE special chrome-vanadium steel
Induction-rehardened serrated faces
JC = chrome-plated, with 2-component handle covers
Design C = slim handle legs with forged ribbing
TL = steel-grey, with blue dipped non-slip handles
Model TC = chrome-plated, with blue dipped handles

Feature:

  • 1000 V insulated: No
  • Number of setting positions: 15
  • Non-sparking version: No
  • Jaw shape: Flat jaws
  • Jaw length L3 [mm]: 39 mm
  • Joint types: through joint
  • Total width [mm]: 58 mm
  • Total height [mm]: 18 mm
  • Total length [inch]: 10
  • Total length [mm]: 250 mm
  • Handle design: immersion insulated
  • Handle colour: Blue colour
  • Size [inch]: 10
  • Hardening process: Induction hardened
  • Head width 1 [mm]: 48,0 mm
  • Head thickness T1 [mm]: 7,5 mm
  • Material: Chrome vanadium steel
  • Net weight [kg]: 0,371 kg
  • Standard: DIN ISO 8976 - Form C
  • Surface finish: chrome-plated
  • REACH registration available: No
  • Span [mm]: 38 mm
  • VDE certified: No

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart