Light alloy 90° offset American model pipe wrench 60 mm

Article no.: 135A.18
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 135A.18
EAN / GTIN 3148516977847
Manufacturer number 135A.18
L-Number L60130 6388

Description

Description:

  • Light alloy body
  • Jaws forged from steel, hardened to 55 HRc

Feature:

  • A max [″]: 2
  • A max [mm]: 60
  • C [mm]: 39
  • E [mm]: 39
  • L [″]: 39
  • L [mm]: 450
  • [kg]: 1,480

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart