Mechanics snipe nose plier L.200mm Head Chrome-plated

Article no.: 65345200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Snipe nose pliers

Identification numbers & Classifications

Article number 65345200
EAN / GTIN 4018754037384
Manufacturer number 65345200
L-Number L60010 1773

Description

Description:

  • Form A (straight)
  • Flat-round jaws
  • Gripping surfaces toothed

Feature:

  • Centre height mm (e): 2.5 mm
  • Tip width mm (f): 3 mm
  • Head height mm (d): 10 mm
  • Head width mm (a): 16 mm
  • Jaw length: 76 mm
  • L3: 76 mm
  • Head: chrome-plated
  • Handles: multi-component handles with soft zones
  • Height mm (h): 3 mm
  • Length [mm): 200 mm
  • t: 10 mm
  • W: 16 mm
  • Weight: 220 g
  • Width mm (b): 2,5 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart