Tool set KABELEX 10pcs

Article no.: 96747201
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cable pulling tool

Identification numbers & Classifications

Article number 96747201
EAN / GTIN 4018754261741
Manufacturer number 96747201
L-Number L60010 5675

Description

Description:

  • For circular connectors (incl. ABS)
Content 10-part:
  • 1 pieces No. 1501: Pressing tool for contact dimension D. 1.5 mm
  • 1 pieces No. 1502: Pressing tool for contact dimension D. 3.5 mm
  • 1 pieces No. 1503: Pressing tool for contact dimension D. 4.0 mm
  • ABS mounting sleeve or
  • 2 pieces No. 1511: Dismantling sleeve for contact dimension D. 1.5 mm (1 pieces installed)
  • 2 pieces No. 1512: Dismantling sleeve for contact dimension D. 3.5 mm (1 pieces installed)
  • 2 pieces No. 1513: Dismantling sleeve for contact dimension D. 4.0 mm (1 pieces installed)
  • 1 piece No. 1523: Mounting sleeve (ABS)
  • Feature:

    • Number of tools: 10
    • Weight: 560 g

    Services & product advisors

    Create new article code

    Change article code

    By means of article codes you can record your internal item numbers in the eShop.

    Share this product

    or copy this link

    Add to shopping list

      Direct purchase

      Sign in to your Account

      To shopping cart