Heavy-duty combination pliers

Article no.: 1851M-44
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 1851M-44
EAN / GTIN 4000896144914
Manufacturer number 1851M-44
L-Number L60140 3413

Description

Description:

Application:
Performance class H (piano wire, hardened steel wire)
  • Optimum leverage ratio due to small distance between joint and cutting edges
  • Induction-hardened cutting edges with grind
  • Cutting edge hardness: 64 HRC
  • Ergonomically shaped HAZET 2-component plastic handle covers (blue/black)
  • Surface: polished, blasted
  • DIN ISO 5746
  • Made in Germany
  • Dimensions / length: 200 mm
  • Net weight: 0.32 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart