Mains adaptor 110-230 V

Article no.: 52110056
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Data cable

Identification numbers & Classifications

Article number 52110056
EAN / GTIN 4018754188178
Manufacturer number 52110056
L-Number L60010 4426

Description

Description:

  • Input: 110 V-230 V AC
  • Output: 9 V DC, with interchangeable socket adapters

Feature:

  • Input voltage: 110-230 V
  • Weight: 201 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart