CAPTURE Sensor 25-250 Nm 038830

Article no.: 2908387
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque testing device

Identification numbers & Classifications

Article number 2908387
EAN / GTIN 0611702895766
Manufacturer number 2908387

Description

Description:

  • Calibrated range: 10% to 100% of capacity
  • Carry Case. To protect the Sensor when not in use it is supplied in a high impact plastic carry case
  • Flexible. Built-in flexibility as the sensor can be mounted horizontally or vertically without the need for any accessories
  • Ease of Use. Fast to set up when used with a CAPTURE Display due to the imbedded Quicktec technology that passes all the Sensor information to the Display
  • Optional Torque Loading System. Remove human error from testing by using the CAPTURE Sensor with the ISO 1500/90° Torque Loading System
  • Quick Change Plate. For users with limited space who need to change Sensors between tests the Quick Change Plate increases calibration productivity
  • UKAS Certification. Sensors come complete with a UKAS certificate to BS 7882: class 1 or better

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Graphic display: no
  • Overload protection: no
  • REACH registration available: no
  • Torque range (min./max.) [Nm]: 25 Nm - 250 Nm
  • Total height [mm]: 87 mm
  • Total length [mm]: 120 mm
  • Total width [mm]: 87 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart