Module insert for non-insulated terminals

Article no.: 1830597
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 1830597
EAN / GTIN 4010886854983
Manufacturer number 1830597
L-Number L60160 5431

Description

Description:

for non-insulated terminals

Feature:

  • 1000 V insulated: no
  • Connector type: Uninsulated cable lugs
  • Non-sparking version: no
  • REACH registration available: no
  • VDE certified: no
  • Wire cross-section [mm²]: 0,5-2,5 + 4-6
  • Wire gauge AWG: 22-14 +12-10

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart