Crimping die for non-insulated crimp terminals, tube and compression cable lugs in accordance with DIN 46234 and DIN 46235 and non-insulated crimp, butt and press connectors

Article no.: 97 49 11
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 49 11
EAN / GTIN 4003773076902
Manufacturer number 97 49 11
L-Number L70010 1424

Description

Description:

  • Application: non-insulated crimp terminals, tube and compression cable lugs in accordance with DIN 46234 and DIN 46235 and non-insulated crimp, butt and press connectors in accordance with DIN 46341 and DIN 46267 4/6/10 mm²

Feature:

  • Application: non-insulated crimp terminals. tube and compression cable lugs in accordance with DIN 46234 and DIN 46235 and non-insulated crimp. butt and press connectors in accordance with DIN 46341 and DIN 46267
  • Capacity in square millimetres: 4 / 6 / 10mm²
  • Number of crimping positions: 3
  • AWG: 12 / 10 / 8

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart