Spindle 19 mm M18x2.5 230 mm

Article no.: 1084763
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spindle

Identification numbers & Classifications

Article number 1084763
EAN / GTIN 4036976120080
Manufacturer number 1084763

Description

Description:

  • Press-fitted thrust piece (ball)
  • Hardened spindle surface, wear resistant
  • Standard thread for fast force build-up
  • In heat-treated steel as per EN 10083
  • Note: The spindle jack must be oiled

Feature:

  • Spindle thread size: M 18x2,5
  • Total length [mm]: 310 mm
  • Usable thread length [mm]: 230 mm
  • Width across flats 1 [mm]: 19

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart