Tool Case ″BIG Twin Move RED″ empty

Article no.: 98 99 15 LE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 98 99 15 LE
EAN / GTIN 4003773084334
Manufacturer number 98 99 15 LE
L-Number L70010 1982

Description

Description:

  • Telescopic handle set in the base as well as two external, smooth-running skater wheels
  • Free-standing in all opening positions thanks to snap-in cover holders with hinge mechanism on both sides, angle freely adjustable
  • Can be opened from one or both sides
  • bottom and lid can be opened independently of each other
  • Max. payload: 30 kg
  • Volume: 38 litres
  • Label field with two stickers for individual labelling
  • circumferential aluminium frame with securely mounted, sturdy centre wall that can be fitted on both sides, with versatile inserting options due to elasticated loops and twelve small pockets
  • metal hinges
  • Three-digit combination lock for secure locking of the case
  • Two metal tilt locks each for fixing the cover and the base
  • Removable document compartment and removable tool board made from dirt-repelling twin-wall PP sheets with 13 tool pockets
  • Base tray, can be fixed by press button, height 58 mm, can be subdivided by flexible inserts
  • cover plate with six large compartments
  • Dimensions exterior (W x H x D): 520 x 435 x 290 mm
  • dimensions interior (W x H x D): 490 x 370 x 110/100 mm
  • IEC 60900, DIN EN 60900
  • With a total of 95 inserting options

Feature:

  • Dimension exterior (interior) width mm: 520mm 490mm
  • Dimension exterior (interior) height mm: 435mm 370mm
  • Dimension exterior (interior) depth mm: 290mm 110mm / 100mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart