L-BOXX® empty 442 mm

Article no.: 00 21 19 LB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 00 21 19 LB
EAN / GTIN 4003773081616
Manufacturer number 00 21 19 LB
L-Number L70010 1671

Description

Description:

  • strong box made of impact- and shock-proof ABS plastic
  • Max. payload: 25 kg
  • Splash-proof
  • Several boxes can be securely joined together
  • Flexible inner partitions
  • Handle can be lowered into a hollow in the lid to save space
  • Ergonomically shaped handles with additional moulded recess on the side for flexible, convenient handling
  • With two-piece tool board made from dirt-repellent PP twin-wall sheets
  • Tool boards are connected to each other using hook-and-loop
  • Cover part with ten pockets and ten elastic straps
  • Top of base part with seven pockets and tab for hanging up the tool board
  • can also be used to lift and set up the L-BOXX®
  • Bottom of base part with 7 pockets and 7 elastic straps
  • dimensions, exterior (W x H x D): 442 x 151 x 357 mm
  • dimensions, interior (W x H x D): 375 x 107 x 311 mm

Feature:

  • Dimension exterior (interior) width mm: 442mm 375mm
  • Dimension exterior (interior) height mm: 151mm 107mm
  • Dimension exterior (interior) depth mm: 357mm 311mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart