Drill holster

Article no.: 1818147
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 1818147
EAN / GTIN 4010886854617
Manufacturer number 1818147
L-Number L60160 5354

Description

Description:

  • With pockets for screws and bits
  • Securing loop as loss-proof

Feature:

  • 1000 V insulated: no
  • Dynamic load capacity [kg]: 4 kg
  • Load capacity (max.) [kg]: 4 kg
  • REACH registration available: no
  • Total height [mm]: 320 mm
  • Total length [mm]: 340 mm
  • Total width [mm]: 210 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart