Textile bag empty for 1500 CT1 modules

Article no.: 3100693
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 3100693
EAN / GTIN 4010886953013
Manufacturer number 3100693
L-Number L60160 5782

Description

Description:

  • Robust textile bag with strong hook-and-loop fastener and carrying handle
  • Textile bag compatible with GEDORE modular system 1500 CT
  • Splashproof canvas
  • Delivery without tools

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 60 mm
  • Total length [mm]: 185 mm
  • Total width [mm]: 337 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart