Carrying Bag for spare partsSafety Lock System

Article no.: BAG-BOLTSLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number BAG-BOLTSLS
EAN / GTIN 3662424052460
Manufacturer number BAG-BOLTSLS
L-Number L60130 9308

Description

Description:

  • Particularly suitable bag for transporting spare parts.
  • Automatic closure: when you take your hand out of the bag, it is immediately closed automatically by leaf springs.
  • Complete closure of the bag with zip. The zip can be easily operated with gloves.
  • Fabric resistant to the most common solvents.
  • Compatible with FACOM SLS CT70-100 (70 to 100 cm) and CT100-140 (100 to 140 cm) belts.
  • Maximum opening diameter: 110 mm.
  • Supplied without tools.
  • Permitted nominal load: 5.4 kg.

Feature:

  • H[mm]: 245
  • L[mm]: 250
  • [kg]: 0.230

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart