Wrench for plumbing fittings

Article no.: 4509600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Installation wrench

Identification numbers & Classifications

Article number 4509600
EAN / GTIN 4017981320009
Manufacturer number 4509600
L-Number L60160 3730

Description

Description:

  • With exchangeable plastic jaws no. 320100, width 8 mm
  • For nickel-plated and chrome-plated fittings
  • Chrome-vanadium steel 31CrV3, hardened, chrome-plated
  • Handle enamelled blue

Feature:

  • 1000 V insulated: no
  • Jaw shape: flat jaws
  • Key depth 1 [mm]: 45
  • Material: Chrome-vanadium steel 31CrV3
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: chrome-plated, handle blue lacquered
  • Total length [mm]: 275 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 65

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart