Universal filter wrench

Article no.: 6327750
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6327750
EAN / GTIN 4010886632772
Manufacturer number 6327750
L-Number L60160 322

Description

Description:

  • Adjustable metal strap, nickel-plated
  • 37 with handle

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/2″
  • Material: Metal strap
  • REACH registration available: no
  • Surface: nickel-plated
  • Total length [mm]: 150 mm
  • VDE certified: no
  • Width across flats [mm]: 80-110

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart