Round-shank bradawl L.215mm

Article no.: 77592000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 77592000
EAN / GTIN 4018754282470
Manufacturer number 77592000
L-Number L60010 6530

Description

Description:

  • For pricking and chopping leather, plastics and other soft materials as well as wood
  • For better attachment of wood screws

Feature:

  • Blade dimensions: 6 x 100 mm
  • Version: Blade matt chrome-plated
  • Length [mm): 215 mm
  • Weight: 82 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart