Piston ring compressors, capacity 55 - 110 mm

Article no.: 750.TB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 750.TB
EAN / GTIN 3148511981108
Manufacturer number 750.TB
L-Number L60130 1411

Description

Description:

  • Eastens the installation of the piston into the cylinder by evenly tensioning the piston rings
  • Klinkwerk
  • Supplied with a tensioning spanner (length: 6 mm)

Feature:

  • d [mm]: 55...110
  • L [mm]: 80
  • [g]: 260

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart