Multi-use cable knife

Article no.: 2955393
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cable knife

Identification numbers & Classifications

Article number 2955393
EAN / GTIN 4010886946831
Manufacturer number 2955393
L-Number L60160 5627

Description

Description:

  • Integrated stripping function for flexible and single-strand conductors
  • No need to put down the knife when the blade is automatically switched from all-round to elongated cut
  • The cutting depth of the pivoting internal knife E-4529 is adjustable
  • The cutting depth of the pivoting internal knife is adjustable

Feature:

  • 1000 V insulated: no
  • Design: Inner blade with adjustable cutting depth, swivel-mounted
  • REACH registration available: no
  • Retractable: no
  • Total length [mm]: 145 mm
  • Use/application: For stripping round cables from 4 to 28 mm
  • VDE certified: no

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart