Body and fender tool set

Article no.: 1905/10N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 1905/10N
EAN / GTIN 4000896007448
Manufacturer number 1905/10N
L-Number L60140 2555

Description

Description:

  • For car body work
  • Sheet metal box (HAZET blue)
  • Soft foam insert
  • Made in Germany
  • Dimensions / length: 759 mm x 305 mm x 115 mm
  • Net weight: 17.32 kg
  • Number of tools: 10

Supplied with:

Hand anvil 1911 ∙ 1917N ∙ 1919N
General purpose spoon 1928K ∙ 1930
Bending iron 1931
Car body file holders 1934
Car body hammer 1935 ∙ 1938K ∙ 1940

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart