Wire Rope Cutter forged with multi-component grips 190 mm

Article no.: 95 62 190
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 95 62 190
EAN / GTIN 4003773071976
Manufacturer number 95 62 190
L-Number L70010 1120

Description

Description:

  • with two crimping dies for end caps on Bowden cable sheaths and end ferrules for traction cables
  • comfortable work thanks to handy, slim design and internal opening spring
  • bolted joint for precise blade guidance, re-adjustable
  • high leverage for reduced effort
  • cutting edge hardness approx. 64 HRC

Feature:

  • Cutting capacities piano wire (diameter): Ø 2.5mm
  • Cutting capacity copper cable, multiple-stranded (diameter): Ø 7.0mm
  • Cutting capacities wire rope (diameter): Ø 5.0mm
  • Cutting capacities medium hard wire (diameter): Ø 4.0mm
  • AWG: 8
  • with multi-component grips
  • burnished

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart