Universal shears

Article no.: 2158
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 2158
EAN / GTIN 4000896057856
Manufacturer number 2158
L-Number L60140 857

Description

Description:

Application:
Cutting thin sheet metal, wires, plastics, balanced weights, carpets, etc.
  • Ergonomic design allows one-hand operation of the locking device
  • Blades: rust-resistant stainless steel
  • Locking device
  • Additionally with round cutter for wire stripping (1 or 1.5 mm2)
  • Wire guide for cutting lashing wire up to 2.5 mm ⌀
  • HAZET 2-component handle
  • Dimensions / length: 194 mm
  • Net weight: 0.12 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart