Scotch-Brite™ Shaft Mounted Flap Brush FF-ZS, 75 mm x 45 mm x 6 mm, AVF

Article no.: 7100093981
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Flap wheel

Identification numbers & Classifications

Article number 7100093981
EAN / GTIN 08711428030471
Manufacturer number 7100093981
L-Number L51710 125

Description

Version:

Product Colour: Red
No chatter marks
Light deburring
Overall Width: 45 mm
Aligning a stitch image on metallic surfaces

Description:

Scotch-Brite™ Shaft Mounted Flap Brushes are made of flaps of non-woven material mounted on a spindle. Our brushes offer a fine, matt scratch pattern.

Feature:

With a fine, matt scratch pattern that produces a finer finish than a combi wheel
Designed for use on all metals
Give a uniform finish to work pieces, without leaving chatter marks
Suitable for light deburring
Remove surface defects
Consistent
Consistent reproducible work result
Uniform workpiece surface without chatter marks
Uniform finish
No change in the workpiece geometry
Metallic pure surface

Note:

Give a fine uniform finish to a variety of metal work pieces

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart