TYROLIT reciprocating surface grinding disc 250x40x76,2 mm 88A46J7AV217 steel

Article no.: 33502
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Flat grinding wheel

Identification numbers & Classifications

Article number 33502
EAN / GTIN 9003170335027
Manufacturer number 33502
L-Number L50140 1019

Description

Description:

Reciprocating grinding wheels are primarily used for rough and fine grinding in machine construction and mould making. The aim is to achieve even and straight workpiece surfaces. Using highly porous grinding wheels and special aluminium oxides leads to an optimum surface result and a high stock removal rate. Exceptional grinding results are achieved thanks to grade and structure specifications tailored to non and low-alloyed steels.
Exceptional grinding results are achieved thanks to grade and structure specifications tailored to non and low-alloyed steels.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : SD44A 46 JJ7P VK3 F
  • Dimension (D x T x H): 250 x 40 x 76,2 mm
  • Diameter: 250 mm
  • Thickness: 40 mm
  • Drill hole: 76.2 mm
  • Grain size: 46
  • Vs /max: 35 m/s
  • Material suitability: Steel

Measure: DxTxH
Dimension: 250x40x76,2
E-Class: 21011311
UNSPSC: 31191506
Abrasives: Pink aluminium oxide
Grit: 46
Shape: straight design
Specification: SD44A 46 JJ7P VK3 F
Grain size: 46
Dimension (D x D x H): 250 x 40 x 76.2
Vs / max: 35
Gross weight: 3.859 kg
Net weight: 3.558 kg
Material suitability: Steel
Net weight: 3.558 kg
Material suitability: High speed steel, machined;HSS;Un-/Nl.St., machined

Advantage:

  • Cool grinding
  • Self-sharpening
  • Long lifetime

Self-sharpening
Long lifetime

Application:

  • For rough grinding and fine grinding in machine and mould making

Material:

High-alloy steel hardened
HSS
Non and low-alloyed steels hardened

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart