{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Nylon fleece | |
Grinding medium code | A | |
Grit equivalent | 100 | |
Grit designation | coarse | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 76.2 mm | |
Contents | 150 | |
Version | A coarse | |
maximum speed | 18,000 min-1 | |
Type of product | Non-woven abrasive |
Article number | GG5406 100 | |
EAN / GTIN | 4062406201982 |