Dressing file 50x25x200 mm C MEDIUMC240

Article no.: 485
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bench stone

Identification numbers & Classifications

Article number 485
EAN / GTIN 9003170004855
Manufacturer number 485
L-Number L50140 334

Description

Description:

The Tyrolit bench stones are primarily used for sharpening and whetting knives and blades. They are therefore perfectly suited for all gardening and woodwork tools. Thanks to the varying grit sizes you can select your tool based on the individual application.

Feature:

  • Form: 90B DRESSING FILE
  • Specification : CMITTEL
  • Dimension (B x C x L): 50 x 25 x 200 mm
  • Diameter: 50 mm
  • Thickness: 25 mm
  • Drill hole: 200 mm
  • Grain size: 240
  • Vs /max: 35 m/s
  • Material suitability: Steel

Advantage:

  • Individual application
  • The best results
  • Broad assortment

Application:

  • For sharpening and trueing knives and scissors
  • Ideal for all garden and wood tools

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart