3M Xtract™ Back-up Pad, 89409, 152 mm, Hard, Red, 10 ea/Case

Article no.: 7100270476
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7100270476
EAN / GTIN 00638060894095
Manufacturer number 7100270476
L-Number L51710 1665

Description

Version:

Brand: Xtract™
Color: Color: Red
Product Type: Back-up Pad
Maximum Speed: 12000.0 rpm
Diameter: 152.4 mm

Description:

3M Xtract™ Back-up Pads hold a 3M Xtract Disc (sold separately) for applications that require conformability and edge flexibility. Part of the 3M Xtract Series, designed for optimal dust removal, enabling a vacuum to extract dust off the workpiece to prolong disc life and enhance productivity. It has a tapered edge ideal for feather-edging or blending a painted area to match the rest of the workpiece.

Feature:

3M Xtract™ proprietrary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity, and provide a cleaner work environment
Medium density foam provides some conformability for surface sanding
Tapered edge performs well when flexibility is needed for feather-edging or blending a painted area
External threads are compatible with orbital or random orbital sanders with similar internal threads (1/4-20 for 3 in ROS or 5/16-24 for 5 and 6 inch ROS)
3M™ Hookit™ attachment system provides easy disc changes and optimizes disc life

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart