Sabre saw blades 6108RCT

Article no.: 588745 6108RCT
plus VAT at the current rate Prices plus delivery costs
on request
In stock
57 pieces in stock

Product details

Technical Data

Saw blade material Carbide
Tooth pitch 3.1 mm
Blade length 152 mm
Designation 6108RCT
optimised for material INOX; Cast iron
Sheet thickness (perforated panel) 4-12 mm
Metal profile (open) < 150 mm
Type of cutting quick straight cutting (coarse)
Number of blades 1
Type of product Sabre saw blade

Identification numbers & Classifications

Article number 588745 6108RCT
EAN / GTIN 885363190311
Manufacturer number 2014220

Description

Version:

Carbide-tipped Lazer CT™ sabre saw blades guarantee high-performance cutting and long working life.

Application:

For cutting stainless steel and cast iron.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart