Pallet dolly for tugger trains

Article no.: 23891/7016
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pallet mobility frame

Identification numbers & Classifications

Article number 23891/7016
EAN / GTIN 4017976655321
Manufacturer number 23891/7016
L-Number L90070 396

Description

Version:

mounted

Description:

Powder coated in anthracite grey RAL 7016. 3 swivel castors with polyamide wheels 200 x 50 mm white, hubs wit precision ball bearings but 1 castor is electrically conductive, black polypropylene wheel body, hub with precision ball bearings. 2 swivel castors with full locking device in the lead, diagonal layout. Ground clearance: 235 mm

Feature:

Total load capacity (kg): 1050
Length of usable platform (mm): 1210
Width of usable platform (mm): 810
Height of loading platform (mm): 280
Total length (mm): 1255
Total width (mm): 855
Total height (mm): 327
Tyres: Polyamide
Wheel size (mm): 200 x 50

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart