LED work spotlight ∙ 40 watts 4000 lm

Article no.: 1979FC-40
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Work lamp

Identification numbers & Classifications

Article number 1979FC-40
EAN / GTIN 4000896227839
Manufacturer number 1979FC-40
L-Number L60140 5525

Description

Description:

Application:
Ideal work / construction spotlight for renovations, painting work or car repairs, for example
  • 40 watt energy-efficient COB LED technology for uniform room lighting
  • Luminous flux: 400 – 4000 lumens
  • 1 extension socket on the rear
  • Rotatable dimmer switch for infinite adjustment
  • Increased functionality by an additional 230V socket on the rear which enables coupling and operation of any additional devices
  • 50 % of the power is immediately available when switching on
  • Robust PU housing with surrounding aluminium components for better heat dissipation
  • Visual power indication: 4-stage
  • Base: 90° adjustable
  • Cable length: 5 m
  • Impact resistance (EN62262): IK07
  • Extendable by:
    • 1979F-01 diffuser
    • 1979F-02 holding magnet
    • 1979F-03 telescopic tripod
  • Power supply: 230 V power cable
  • LED technology: COB
  • Luminous flux 100%: 4000 lm
  • Type of protection (IP): IP54
  • Protection rating (IK): IK07
  • Dimensions / length: 280 mm x 96 mm x 96 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart