I-MATCH 3 HEADLAMP

Article no.: 03.5656
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Headlamp

Identification numbers & Classifications

Article number 03.5656
EAN / GTIN 5708997356562
Manufacturer number 03.5656
L-Number L01030 127

Description

Description:

Headlamp with rechargeable battery for every reprocessing taskThanks to the latest COB LED technology and optimised light diffusion, the I-MATCH 3 headlamp with rechargeable battery offers extremely bright and uniform illumination of the entire field of vision.Compared to the previous model, the new I-MATCH 3 has the ALL DAYLIGHT function, which offers five different colour temperatures depending on the type of work to be performed. It is also equipped with a continuous dimming function that allows you to easily adjust the light output from 10% to 100%. It has been upgraded from 160 lumens to 250 lumens and is the ultimate tool that provides hands-free illumination for any processing or colour matching task.In sensor mode, the lamp can be easily switched on/off with just a flick of the wrist in front of the lamp - even when wearing thick gloves.The I-MATCH 3 headlamp is equipped with the very latest BATTERY technology and as an optional accessory, the SCANGRIP POWER BANK 03.5782 can be used to increase the operating time. Simply attach the power bank to the headband with the FLEXIBLE clamp and connect the cable to the headlamp.The robust and slim I-MATCH 3 is not only dust and waterproof (IP65), but also remarkably light, only 100 g.This is why you should choose I-MATCH 3:
Headlamp with AKKU , which illuminates your entire field of vision.
ALL DAYLIGHT function with five colour temperatures
With sensor mode to easily turn the light on and off
Stepless dimming function from 10% to 100%
Rugged and waterproof, IP65
Light weight only 100 g// I-MATCH 3 replaces the 03. 5446 I-MATCH 2, which will be discontinued.// Painting and varnishing lighting solutionsAs the most comprehensive and sophisticated range of its kind in the world, painting and varnishing lighting solutions are ideal for vehicle preparation and colour matching, and indeed for any painting job where a painted surface needs to be inspected. CRI+ for accurate colour matchingWith our painting and decorating lighting solutions, we use the CRI+ colour rendering index, which is defined as the average of all 15 R-values. The only correct definition of the CRI value for precise and reliable colour rendering.

Feature:

  • Battery capacity: 1600 mAh
  • Battery voltage: 3,8 V
  • Beam angle: 120° (horizontal) * 60° (vertical)
  • Cable: 1m
  • CCT: 6500 K
  • Charger included: yes
  • Charging time: 3.5 h
  • Charging voltage DC: 5 V
  • CRI value: Ra > 95
  • Iluminance, lux@0.5 m: 60 - 600
  • Impact protection: IK 07
  • Luminous flux: 25 lm - 250 lm
  • Operating temperature: -10 °C to +40 °C
  • Operating time up to: 15 h
  • Power consumption, max.: 3.5 W
  • Protection class: IP 65

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart