3M™ Dual Lock™ Reclosable Fastener SJ3560, 250, Clear with Flagged Splice, 152 mm x 46 m

Article no.: 7000049200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000049200
EAN / GTIN 50021200973845
Manufacturer number 7000049200
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ Dual Lock™ Reclosable Fastener SJ3560 has a clear acrylic adhesive on the back of a clear polypropylene reclosable fastener with 40 stems / cm² (250 per square inch) and 5.8 mm engaged thickness. Our reclosable fastener has a temperature performance ranging from -30 °C to 70 °C long term (+95 °C short term) and can be used indoors and outdoors. It's suitable for use with metals (aluminium, stainless steel), glass and high surface energy plastics (acrylic, polycarbonate, ABS) and can be opened and closed 1000 times before losing 50% of its original tensile strength.

Advantage:

  • Designed to give a translucent appearance (glass, acryl glass (PMMA), polycarbonate)
  • Snap-in-place installation replaces screws, nails, snaps and rivets
  • Five times the tensile strength of typical hook-and-loop fasteners
  • Opens and closes 1000 times before losing 50% of its original tensile strength
  • Features excellent heat resistance up to temperatures of 104 °C
  • Clear, interlocking mushroom-shaped heads (250 stem density per 6.5 cm²)
  • Moisture and UV resistant
  • Helps reduce vibration
  • Suitable for both indoor and outdoor use

Recommendation:

  • Panel and cover plate attachment
  • Interior signage
  • Decorative trim
  • Office partitions
  • Graphic attachment
  • Access panels
  • Specialty vehicles (interior attachments)
  • L-bracket edging, repositionable shelving
  • Hang signage
  • Bonding Muntin Bars to Glass

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart