3M™ Scotchlok™ Butt Connector Heatshrink Seamless, 25/bottle, MH18BCX

Article no.: 7000031842
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 125 pieces
  • Order steps: 125 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7000031842
EAN / GTIN 50051128589095
Manufacturer number 7000031842
L-Number L01310 1661

Description

Version:

Product Colour: Red
Accommodates wire sizes 22 to 18 AWG
Overall Length: 30.48 mm
Withstands a maximum temperature of 105 °C
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Description:

3M™ Scotchlok™ Heat Shrink Seamless Butt Connector ensures an ideal fit with great performance. The seamless barrel is covered by an adhesive-lined polyolefin tubing to offer moisture-seal protection. It withstands a maximum temperature of 105 degrees C. Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Feature:

Built-in wire stop for correct positioning
Accommodates wire sizes 22 to 10 AWG
Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
Maximum current corresponding to the conductor cross-section

Note:

Use to provide seal resistance to water, salt and other contaminants when crimped and shrunk

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart