WRENCH COOL TUBE C6 Clamping and Removing Wrenches for CAMFIX (ISO 26623-1) Cooling Tubes

Article no.: 3313026
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Chuck key

Identification numbers & Classifications

Article number 3313026
EAN / GTIN 7291075357684
Manufacturer number 3313026
L-Number L24000 461

Description

Description:

Cutting Tool Wrenches, Body Diameter (BD) 27.8 mm, Overall Length (OAL) 60 mm

Feature:

  • Body Diameter (BD) 27.8 mm
  • Overall Length (OAL) 60 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart