3M™ Extreme Sealing Tape 4411B, Black, 50 mm x 5.5 m, 1.0 mm, Blister IPC

Article no.: 7100137163
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7100137163
EAN / GTIN 04054596382794
Manufacturer number 7100137163
L-Number 083771 50X5,5

Description

Version:

Product Colour: Black
Tacky adhesive sticks on contact for immediate bond with no drying time, oozing, or clean up
Overall Length: 5.5 m
Overall Width: 50 mm
Backing is paintable and offers a clean appearance

Description:

3M™ Extreme Sealing Tape 4411B is a black, 1 mm thick, highly conformable, single-side acrylic tape with a high performance ionomer backing. Our tape was specifically designed to give you professional results under outdoor exposure to direct sunlight, as well as temperature and humidity extremes while creating an effective seal over an existing joint, seam, or penetration. It is part of the industrial professional range which is supplied in a blister pack with multi-language descriptions.

Feature:

Single-sided acrylic sealing tape with robust ionomer carrier// Very good resistance to many common industrial solvents as well as high temperatures
Interior and exterior// High tack adhesive bonds on contact with immediate effect, no drying, leaking or cleaning required
1 mm thick conformable tape in black provides effective sealing over contours, edges, rivets and screw heads// Black
Durable ionomeric backing resists UV and chemical exposure// Very flexible and conformable
Very high instant adhesion// Carrier is paintable and provides a clean appearance
Sealing over existing joint, seam or penetration// High temperature, weathering and UV resistance
Professional sealing results even outdoors// Very good moisture resistance
Paintable
Very good ageing resistance

Note:

Can be used for a wide range of difficult sealing applications
Ideal for sealing roof beams as well as sealing mechanical roof beam means on commercial vehicles

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart