Scotch® Box Sealing Tape 309

Article no.: 7000095556
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000095556
EAN / GTIN 08021684304576
Manufacturer number 7000095556
L-Number L01310 790

Description

Version:

Product Colour: Tan
Acrylic adhesive with polypropylene backing delivers dependable, quality performance
Overall Length: 66 m
Overall Width: 38 mm
Excellent adhesion to recycled liner paper and fibreboard

Description:

Scotch® Box Sealing Tape 309 is a low noise general purpose packing tape suitable for light weight applications specifically in the food and beverage industry. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal.

Feature:

Economical and reliable box sealing tape for lightweight packaging applications// General purpose packaging tape suitable for light weight and price sensitive applications
Acrylic adhesive with polypropylene backing delivers dependable, quality performance// Low noise dispensing
Excellent adhesion to recycled liner paper and fibreboard// Resists UV rays without yellowing for archival applications
High edge tear and split resistance// Resists UV rays without yellowing for archival applications
Excellent adhesion to recycled liner paper and fibreboard// High edge tear and split resistance
General purpose packaging tape suitable for price sensitive applications

Note:

Lightweight box sealing
Packaging tape for light cardboard and foil packaging

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart